TPGZN223SBL - ADSHEAD RATCLIFFE & CO LTD - | Anixter
TPGZN223SBL | ADSHEAD RATCLIFFE & CO LTD

ADSHEAD RATCLIFFE & CO LTD | TPGZN223SBL | ARBO GZ 22MM X 3MM X 12M BLK

  • Manufacturer # TPGZN223SBL
  • Anixter #ATMASTM220N1200200
Category: MASTIC AND BUTYL STRIPS
Color: BLACK
Length: 12M
Liner Type: NONE
Product Type: MASTIC STRIP
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 3.00MM
Temporary / Permanent: PERMANENT
Width: 22MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items