Select Country and Language Europe, Middle East & Africa / English
Change Country
TPH-2000 | GENIE CCTV

GENIE CCTV | TPH-2000 | EXT HSG FULLY CABLE MANAGED C/W HEATER &THERMOSTAT12VDC/24AC

  • Manufacturer # TPH-2000
  • Anixter #337131
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Format: STANDARD
Housing Style: STANDARD
Mounting Type: WALL/CEILING
Special Property: WATER-COOLED
Voltage/Current Type: 12 VDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items