TPK2A32R88S68 - PANDUIT - 32-Port Angled | Anixter
TPK2A32R88S68 | PANDUIT

PANDUIT | TPK2A32R88S68 | 32-Port Angled Patch Panel Kit, 32 RJ45 Ports Wired To Four 68-pin SCSI Connectors, Includes Four 6 FT. Cable Assemblies With 68-pin DB68 Male Plug to 68-pin VHD68 Male Plug

  • Manufacturer # TPK2A32R88S68
  • Anixter #495862
Color: BLACK
Number of Ports: 32
Rack Units: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items