TPP8X10 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | TPP8X10 | 800 WIDE X 1000 DEEP PLAIN TOP PANEL 760079343

  • Manufacturer # TPP8X10 | 760079343
  • Anixter #365246
Color: BLACK
Panel Location: TOP
Panel Type: SOLID
Type: PANELS
Description

800 mm (31.5 in) W x 1000 mm (39.4 in) D Plain Top Panel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items