TPS-4MM-10 | PEM

PEM | TPS-4MM-10 | 4MM X 100 S/ST CLINCH PILOT PIN PEM TPS-4MM-10 76068

  • Manufacturer # TPS-4MM-10
  • Anixter #RPPPCM400M1000500
Category: DOWEL PINS
Finish-Plating: NONE
Grip Range/Length/Thick: 100.0MM
Material/Mech Props: STAINLESS STEEL
Metric/Inch: METRIC
Nominal Diameter: 4.0MM
Product Type: PIN - PILOT - CLINCH
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items