TRAINING-01 - EXACQ - exacqVision Technical | Anixter
TRAINING-01 | EXACQ

EXACQ | TRAINING-01 | exacqVision Technical Reseller Training

  • Manufacturer # TRAINING-01
  • Anixter #480406
Type of Training: CLASSROOM
Description

exacqVision Start VMS combines the ease-of-use of exacqVision with the essential features necessary for low-cost video surveillance.
exacqVision Start is ideal for stand-alone IP and Analog video surveillance needs. Up to 32 cameras (IP + Analog) can b e connected. Multiple users can be connected simultaneously.
Powerful exacqVision client enables multiple-monitor and Video Wall operation, and is available in Windows, Mac and Linux versions.
Easy graphical search enables fast retrieval of desired video. Multi-camera playback lets you see the whole event.
POS & ATM connectivity included for easy searching and retrieval of transactional-based video.
exacqVision Web Service compatible - view, search, and playback video via Web Browser and via exacq Mobile apps for iPhone, iPad and Android.
exacqVision Start is available pre-configured on EL-Series IP and Hybrid appliances for easy, out-of-the-box deployment.

Features
  • Low-Cost A range of storage and configurability at low price points
  • High Reliability Fully functional Linux OS on a solid-state drive ensures unit keeps functioning and alerts you of hard drive failures
  • Configurable A variety of front-accessible removable drive bays allows for future expansion
  • Compact Chassis Small, energy-efficient, cool-running chassis
  • High Energy Efficiency Reduced energy footprint and lower lifetime operating cost through energy efficient design. Thermally-optimized chassis ensures cool operation and high reliability
  • High Performance Optimized application for the latest Intel Atom(tm) and Intel Core(tm) i3 microprocessors, providing high performance with low power consumption and heat generation
  • Intuitive exacqVision Software - All of the features of exacqVision are available on all EL-Series products. Use as inexpensive stand-alone systems, or as part of a large enterprise systems. EL-Series NVR Appliances are available with either exacqVision Pro or exacqVision Start VMS.
  • Cross-Platform Client View, search and administer with the exacqVision client software on Windows, Linux and Macintosh computers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items