Select Country and Language Europe, Middle East & Africa / English
Change Country
TRAPEZE SUPT2 GS | B-LINE

B-LINE | TRAPEZE SUPT2 GS | Flextray Trapeze Support Clip to Flextary up 4"Hx12"W

  • Manufacturer # TRAPEZE SUPT2 GS
  • Anixter #171091
Components: SUPPORT SYSTEMS
Material: STEEL
Type: WIRE BASKET
Features
  • Trapeze Clip installs fast
  • For use with trays up to 4" (100mm) deep, 12" (300mm) wide, and spans up to 8'-0" (2.44m)
  • Tray can be released from support to allow side cable loading
  • Accepts 1/4" and 3/8" threaded rod sizes
  • Finish: GS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items