Select Country and Language Europe, Middle East & Africa / English
Change Country
TRC4BL | PANDUIT

PANDUIT | TRC4BL | Fitting, Bend Radius Control Trumpet, 4" x 4" (100mm x 100mm), Fiber-Duct, Black

  • Manufacturer # TRC4BL
  • Anixter #255135
Channel: SINGLE
Color: BLACK
Components: FITTINGS
Latching: NO
Type: NON-METALLIC
Features
  • Provide method to transition cabling into rack system
  • Maintain 1" (25.4mm) bend radius control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items