Select Country and Language Europe, Middle East & Africa / English
Change Country
TRC4HDBL | PANDUIT

PANDUIT | TRC4HDBL | Fitting, Bend Radius Control Trumpet, 4" x 4" (100mm x 100mm), Hinged Duct, Back

  • Manufacturer # TRC4HDBL
  • Anixter #366413
Components: ACCESSORIES
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Bend radius control trumpet for exiting at the sidewall of 4" wall heights of type H hinged cover wiring duct channels. Maintains 1" (25.4mm) bend radius control. Black color only.

Features
  • Provide method to transition cabling from wall mounted hardware to wiring duct channel
  • Maintain complete 1 Inch bend radius control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items