Select Country and Language Europe, Middle East & Africa / English
Change Country
TRENBS2384Y | PANDUIT

PANDUIT | TRENBS2384Y | Telecommunications Seismic Rack 23 " (584mm)

  • Manufacturer # TRENBS2384Y
  • Anixter #281364
Color: WHITE
Height: 7'
Material: ALUMINUM
Mounting Width: 23"
Seismic Rating: YES
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items