TREX-XL2 - KANTECH SYSTEMS - Request-To-Exit | Anixter
TREX-XL2 | KANTECH SYSTEMS

KANTECH SYSTEMS | TREX-XL2 | Request-To-Exit Detector, PIR, 12 to 28 Volt DC, 50 Milliampere, 10 to 20' Range, 7.125" Width x 1.875" Depth x 1.75" Height, White, With Tamper, Piezoelectric Buzzer, (2) Relay

  • Manufacturer # TREX-XL2
  • Anixter #KAN-TREXXL2
Product Type: SENSOR
Features
  • Zone of Detection Easily Adjustable with Pinpoint Accuracy
  • X-Y Targeting Target a Specific Area of Detection
  • Unlock or Shunt Door Automatically
  • Hand-Free, No Button to Push
  • Integrated 90 dB Local Door Alarm Sounder Independently Controlled by Access nel
  • Infrared Detection Coupled with DSP Prevent False Door Forced Open Alarm
  • Horizontal and Vertical Adjustment
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items