TRIGGER-BP-U-C - CORNING - Connector | Anixter
TRIGGER-BP-U-C | CORNING

CORNING | TRIGGER-BP-U-C | Connector Trigger, LC Uniboot, 100 per pack, gray

  • Manufacturer # TRIGGER-BP-U-C
  • Anixter #485313
Product Type: CLIP
Description

All Pretium EDGE reverse polarity uniboot LC duplex connectors come with a clip that is removable. We offer a total of 10 colors to allow for easy link identification or fabric segmentation.

Specifications
  • Compatibility: LC
  • Components: Triggers
  • Product Type (FOJP): Accessories
  • Connector Color: Gray
  • Connector Trigger Style: Uniboot
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items