Select Country and Language Europe, Middle East & Africa / English
Change Country
TRT19L | PANDUIT

PANDUIT | TRT19L | OPTICOM DISTRIBUTION TROUGH MOUNTS TO BOTTOM OF 19" RACK STEEL 5RMU

  • Manufacturer # TRT19L
  • Anixter #271410
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

Telecommunication equipment fiber routing products shall be designed to route and protect fiber optic cables between telecommunication racks, distribution cables and fiber optic electronics. They shall provide 1.5-inch (minimum) bend radius protection at all points where fiber optic cables contact corners. Fiber routing products shall be of steel construction and finished with powder coat paint. HxWxD=7x19x18in. (178x483x457mm.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items