Select Country and Language Europe, Middle East & Africa / English
Change Country
TS1023837 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | TS1023837 | GlobalFrame Cabinet Three Compartment Three 15U Compartments, Compatible With ASSA Lock

  • Manufacturer # TS1023837
  • Anixter #685258
Color: WHITE
Model: SERVER
Multi-compartment: NO
Overall Depth: 1000MM
Overall Width: 800MM
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items