TSX-NFM - POLYPHASER TRANSTECTOR - | Anixter
TSX-NFM | POLYPHASER TRANSTECTOR

POLYPHASER TRANSTECTOR | TSX-NFM | Bi-Directional Broadband DC Short Filter 'N' Female/ Male

  • Manufacturer # TSX-NFM
  • Anixter #497467
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DC Short, bi-directional, coaxial RF protector, operating between 698Mhz and 2.7GHz

Features
  • Bi Directional Operation
  • Superior Surge Performance based on patented coil inductor design
  • Maximum surge current rating - 40kA
  • RoHS compliant
  • Weatherproof when installed
Specifications
  • Bi Directional Operation
  • Superior Surge Performance based on patented coil inductor design
  • Maximum surge current rating - 40kA
  • Weatherproof when installed
  • RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items