TTS-20R0 | PANDUIT

PANDUIT | TTS-20R0 | Hook And Loop Roll, Low Profile, 20'L (6.1m), .75"W (19.1mm), Black

  • Manufacturer # TTS-20R0
  • Anixter #262715
Length (ft.): 20
RoHS Compliant: YES
Size: 3/4"
Std. Pkg.: 1
Type: TAPES
Width (in.): 0.750
Features
  • Strongest low profile material in the industry; thin and flexible to quickly wrap around bundles
  • Cost effective for general purpose bundling
  • Adjustable, releasable and reusable
  • Large continuous roll you can cut to size - Panduit cutter included with TS-35RX0
  • Handy, reusable plastic case (TTS20) keeps material clean
  • Complementary mounts availableNote: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items