TUBE-RD-50-2M-YL - COMMSCOPE ENTERPRISE | Anixter
TUBE-RD-50-2M-YL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | TUBE-RD-50-2M-YL | Convoluted Tube, Round, 50mm, 2M, Yellow

  • Manufacturer # TUBE-RD-50-2M-YL | 760173856
  • Anixter #514949
Channel: SINGLE
Color: YELLOW
Latching: NO
Length: 2 METRE
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items