TVB-2406 - INTERLOGIX - TruVision HD-TVI | Anixter
TVB-2406 | INTERLOGIX

INTERLOGIX | TVB-2406 | TruVision HD-TVI Analog Bullet Camera, 1080p, 5 50mm Motorized VF Lens, True D/N, WDR, 100m IR, 960H Monitor & HD-TVI Dual-output, Coax & Button OSD Control, 12VDC/24VAC, IP66, PAL

  • Manufacturer # TVB-2406
  • Anixter #878262
Environment: OUTDOOR
Form Factor: BULLET
PoE: NO
Resolution: HDTV 1080P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items