TVB-3102 - INTERLOGIX - Bullet Camera, IP | Anixter
TVB-3102 | INTERLOGIX

INTERLOGIX | TVB-3102 | Bullet Camera, IP Open Standard, IR, DWDR, NTSC, Day/Night, H.264/MJPEG, 2048 x 1536 Resolution, F2.0 Fixed 6 MM Lens, 12 VDC 420 mA 5 Watt, PoE

  • Manufacturer # TVB-3102
  • Anixter #534260
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BOX
Lens Type: 6 MILLIMETER
PoE: YES
Resolution: 3 MEGAPIXELS
Signal Process: IP
Features
  • Compression Technology with Dual Streaming Capability Accommodates Multiple Settings
  • Hallway View, Region of Interest
  • DWDR and/or Real Time Video Streaming upto 1080P Resolution to Capture Every Detail
  • True Day/Night Functionality and Infrared Illumintors for Capturing Images in Various Lighting Scenarios
  • Integrated Motion Detection, Tamper Proof and Privacy Masking
  • Advanced Cross Line and Intrusion Detection
  • IP66 Environmental Rating
  • Innovative Cable Management and Bracketing System Device Manag Program Provides Fast and Easy Access to Newly Added System Device
Tech. Info & Standards

UL, FCC, CE, C-Tick, REACH, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items