TVB-4402 - INTERLOGIX - TruVision HD-TVI | Anixter
TVB-4402 | INTERLOGIX

INTERLOGIX | TVB-4402 | TruVision HD-TVI Analog Bullet Camera, 720p, 2.8 12mm VF Lens, True D/N, DWDR, 40m IR, 960H Monitor or HD-TVI Selectable Output, Coax & Button OSD Control, 12VDC/24VAC, IP66, NTSC

  • Manufacturer # TVB-4402
  • Anixter #878269
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 720P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items