TVD-2403 - INTERLOGIX - TruVision HD-TVI | Anixter
TVD-2403 | INTERLOGIX

INTERLOGIX | TVD-2403 | TruVision HD-TVI Analog Dome Camera, 1080p, 2.8mm Lens, True D/N, WDR, 20m IR, 960H Monitor & HD-TVI Dual-output, Coax OSD Control, 12VDC, IP66, Plastic, PAL

  • Manufacturer # TVD-2403
  • Anixter #878304
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items