TVD-2405 - INTERLOGIX - TruVision HD-TVI | Anixter
TVD-2405 | INTERLOGIX

INTERLOGIX | TVD-2405 | TruVision HD-TVI Analog Dome Camera, 1080p, 2.8 12mm Motorized VF Lens, True D/N, WDR, 40m IR, 960H Monitor & HD-TVI Dual-output, Coax & Button OSD Control, 12VDC/24VAC, IP66, IK10, PAL

  • Manufacturer # TVD-2405
  • Anixter #878306
Environment: OUTDOOR
Form Factor: DOME
PoE: NO
Resolution: HDTV 1080P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items