TVD-3101 - INTERLOGIX - Network Camera, IP, | Anixter
TVD-3101 | INTERLOGIX

INTERLOGIX | TVD-3101 | Network Camera, IP, IR, Mini-Dome, NTSC, DWDR, Day/Night, H.264, 1.3 Megapixel, 1280 960 Resolution, F2.0 Fixed 2.8 MM Lens, 5 Watt, PoE

  • Manufacturer # TVD-3101
  • Anixter #534285
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

This part has been discontinued by the supplier. Use 755126 as a suggested replacement.

Features
  • Select Models Feature DWDR And/Or Real-Time Video Streaming up to 1080P Resolution to Capture Every Detail
  • H.264 Compression Technology W/Dual-Streaming Capability Accommodates Multiple Settings
  • Integrated Motion Detection and Privacy Masking
  • IncludedTruvision Device Manager Software Provides Fast and Easy Access to Newly Added System Devices
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items