TVD-4403 - INTERLOGIX - TruVision HD-TVI | Anixter
TVD-4403 | INTERLOGIX

INTERLOGIX | TVD-4403 | TruVision HD-TVI Analog Dome Camera, 1080p, 2.8mm Lens, True D/N, WDR, 20m IR, 960H Monitor & HD-TVI Dual-output, Coax OSD Control, 12VDC, IP66, Plastic, NTSC

  • Manufacturer # TVD-4403
  • Anixter #780342
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

The TruVision HD-TVI Dome Camera by Interlogix delivers surveillance with high resolution HD-TVI technology and up to 1080p image quality over existing coaxial cable. This camera also has the ability to see in low-light conditions providing color imag es by day and black-and-white images in night-time applications (in conjunction with IR illumination). Along with an IP66 rating for outdoor installation, select models are also available with an IK10 vandal rated enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items