TVD-6125VE-2-N - INTERLOGIX - TruVision | Anixter
TVD-6125VE-2-N | INTERLOGIX

INTERLOGIX | TVD-6125VE-2-N | TruVision 600TVL Color Dome, Outdoor, True D/N, IR LEDs, Vandal, VF 2.8-12mm, 24V AC/12V DC

  • Manufacturer # TVD-6125VE-2-N
  • Anixter #513397
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The TruVision(R) Rugged Dome Camera offers high-resolution video and multiple features that make it well suited to a variety of applications. Utilizing the latest CCD and DSP technologies, the camera delivers 600 TVL resolution and 0.01 Lux sensitivity for outstanding performance. A built-in IR illuminator (on TVD- 6125 models) provides details within the field of view even when no other illumination is applied.

This part has been discontinued by the supplier.

Features
  • Over 600 TVL resolution
  • True Day/Night (removable IR cut filter)
  • Adaptive Tone Reduction (ATR) provides superior video quality under wide dynamic light conditions
  • Highlight compensation (HLC) technology suppresses bright headlights
  • Digital Noise Reduion (DNR) for enhanced security
  • Vari-focal lens: 2.8 to 12 mm @ f1.4
  • OSD menus for easy camera configuration onsite
  • 3-axis gimbal bracket
  • IP66 rating for weather-resistant performance
  • Vandal-resistant, rugged enclosure
  • 12 V DC or 24 V AC power inpuapter plate included for electrical gang boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items