TVD-CB5A - INTERLOGIX - Camera Dome Cup | Anixter
TVD-CB5A | INTERLOGIX

INTERLOGIX | TVD-CB5A | Camera Dome Cup Base, 5" Diameter x 3.93" Depth

  • Manufacturer # TVD-CB5A
  • Anixter #531093
Environment Type: OUTDOOR
Type: DOME
Description

The TruVision H.265 IP Megapixel Dome cameras by Interlogix bring state of-the-art, high-definition pictures to the mass video surveillance market and leverages the latest H.265 video compression technology. With camera resolutions of 2, 3 or 5 megapi xel, these cameras provide the flexibility for a wide variety of applications. Equipped with advanced technology and signal processing capability, these cameras also effectively capture video under challenging conditions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items