TVD-M-CMA - INTERLOGIX - Dome Camera Corner | Anixter
TVD-M-CMA | INTERLOGIX

INTERLOGIX | TVD-M-CMA | Dome Camera Corner Mount, 4.76" Width x 4.13" Height, For Bullet Camera

  • Manufacturer # TVD-M-CMA
  • Anixter #534328
Environment Type: IN/OUT
Mounting Type: CORNER
Type: ADAPTER
Description

TruVision HD-TVI Dome Cameras from Interlogix deliver costeffective surveillance with 5MPx resolution HD-TVI technology over existing coaxial cable. With quick and easy installation, HD-TVI Dome Cameras are ideal for new or existing projects and can h elp users stay within budget constraints without compromising security needs.

The dome cameras are IP67 rated for outdoor installations and IK10 impact resistant.

These cameras are specifically designed for use with TruVision HD-TVI DVRs that suppo 3MPx or higher resolution HD-TVI cameras. There is no limitation for 3MPx resolution cameras (up to max channels). Support for the 5MPx resolution is limited to specific BNC ports, based on the recorder. Refer to the TruVision HD-TVI recorder guidelin es for more details. Please note that the first generation TruVision HD-TVI DVRs will not support these cameras.

5MPx cameras must be used with TruVision HD-TVI DVRs that support 3MPx or higher resolution HD-TVI cameras. A maximum number of 5MPx cameras can be supported per TVI recorder, and 5MPx cameras are only supported on specific ports of the recorder.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items