TVD-M2-FM - INTERLOGIX - Dome Camera Flush | Anixter
TVD-M2-FM | INTERLOGIX

INTERLOGIX | TVD-M2-FM | Dome Camera Flush Mount, Indoor, For Open Standard Series Indoor TVD-IP Dome

  • Manufacturer # TVD-M2-FM
  • Anixter #513411
Environment Type: INDOOR
Mounting Type: WALL
Type: CAMERA MOUNT
Description

TruVision IP Megapixel Dome IR Cameras by Interlogix bring high-definition images to the mass video surveillance market. With 2MPx or 4MPx resolution options, these cameras provide flexibility for a wide variety of applications.

The IP Megapixel Dome IR Cameras also adhere to ONVIF Profile G and S open communications standards as well as support CGI command set for simple integration into standard IP systems. By utilizing an integrated browser and micro SD memory card storage capability, these ca meras simplify remote, live monitoring/playback of edge-recorded audio and video. Memory card recording also protects data in the event of network disruptions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items