TVD-M2-PNDT - INTERLOGIX - Network Camera | Anixter
TVD-M2-PNDT | INTERLOGIX

INTERLOGIX | TVD-M2-PNDT | Network Camera Pendant Mount, Indoor, 8.27" Width x 20.93" Height, For Open STD Series Dome Camera

  • Manufacturer # TVD-M2-PNDT
  • Anixter #516432
Environment Type: INDOOR
Mounting Type: PENDANT
Type: CAMERA MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items