TVD-PPB - INTERLOGIX - Analog Camera Dome | Anixter
TVD-PPB | INTERLOGIX

INTERLOGIX | TVD-PPB | Analog Camera Dome Bracket, Pendant Mount, 5.9" Diameter x 1.45" Height, For TVD-CB2/CB3/CB5A, TVW-DVM

  • Manufacturer # TVD-PPB
  • Anixter #513430
Environment Type: IN/OUT
Mounting Type: PENDANT
Type: BRACKET
Description

The UltraSync 1.3 MPx IP Wi-Fi Wedge IR Camera is exclusively compatible with the UltraSync Series of smart security products by Interlogix. Bringing state-of-the-art, high-definition images to the residential security market, this TruVision camera b y Interlogix offers live video and clip recording that can be triggered by an intrusion event and managed through the UltraSyncmobile application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items