TVP-3103 - INTERLOGIX - PTZ Camera, IP, | Anixter
TVP-3103 | INTERLOGIX

INTERLOGIX | TVP-3103 | PTZ Camera, IP, DWDR, NTSC, 20x Zoom, Day/Night, H.264/MJPEG/MPEG4, 2 Megapixel, F1.4/F2.6 4.3 to 86 MM Lens, F1.6/F3.5 4.7 to 93 MM Lens, 32 GB, 24 VAC 25 Watt, PoE

  • Manufacturer # TVP-3103
  • Anixter #534312
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Features
  • 1/3" Progressive Scan CMOS
  • Compression Technology
  • Resolution upto 30 FPS
  • Privacy Masks, Intelligent Tracking, Region of Interest
  • Built-In Micro SD Card Slot Provided
  • Built-In Web Page for PC Based Control
  • Indoor and Outdoor Mounting
  • Pendant Modelsatible with CyberDome/Legend GEA Series Wall Mount
Tech. Info & Standards

UL, CE, FCC, C-tick, REACH, IEEE 802.3at

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items