TVP-3105 - INTERLOGIX - Network Camera, IP, | Anixter
TVP-3105 | INTERLOGIX

INTERLOGIX | TVP-3105 | Network Camera, IP, PTZ Dome, NTSC/PAL, DWDR, Day/Night, H.264/MPEG4/MJPEG, 2 Megapixel, 1920 x 1080 Resolution, F1.4/F2.6 4.3 to 86 MM Lens, Surface, 24 Volt AC, 25 Watt, PoE

  • Manufacturer # TVP-3105
  • Anixter #534316
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The TruVision IP Megapixel PTZ represents the next generation of H.264-based PTZ video surveillance technology. Fully programmable and designed to deliver unmatched performance, the TruVision IP Megapixel PTZ produces high-quality IP video in a variet y of challenging environments. The progressive-scan 1.3MPx and 2MPx 20X optical zoom camera offers clear images at short and long-range distances, while the digital wide dynamic range functionality enables viewing in bright and dark areas simultaneousl y.

Features
  • 1/3 Inch Progressive Scan CMOS
  • 1/3 Inch Progressive Scan CMOS
  • Resolution up to 30 FPS
  • Privacy Masks, Intelligent Tracking, Region of Interest (ROI)
  • Built-In Micro SD Card Slot Provided, Supports up to 32Gb
  • PoE+ or 24 Volt AC
  • Built-In Web Page for Psed Control
  • Pendant Models Compatible With Cyberdome/Legend Gea Series Wall Mounts
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items