TVP-4102 - INTERLOGIX - Network Camera, PTZ | Anixter
TVP-4102 | INTERLOGIX

INTERLOGIX | TVP-4102 | Network Camera, PTZ Dome, NTSC, DWDR, Indoor, Day/Night, Surface, IP44, 700 TVL Resolution, 24 Volt AC, 15 Watt

  • Manufacturer # TVP-4102
  • Anixter #534370
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Features
  • Supports Interlogix RS-485 Protocol as Well as Select Third-Party Protocols
  • Auto Tracking, Privacy Masking, Motion Detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items