TVP-4103 - INTERLOGIX - Network Camera, PTZ, | Anixter
TVP-4103 | INTERLOGIX

INTERLOGIX | TVP-4103 | Network Camera, PTZ, Premium Resolution, Dome, Indoor, DWDR, Day/Night, 23x Zoom, 16x Digital, 1020 x 508 Resolution, 24 Volt AC 0.625 Ampere, 15 Watt, Flush Mount

  • Manufacturer # TVP-4103
  • Anixter #534371
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Features
  • 700TVL Resolution
  • 3DNR and DWDR (ATR-EX) Functionality
  • Supports Interlogix RS-485 Protocol as Well as Select Third-Party Protocols
  • Auto Tracking, Privacy Masking, Motion Detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items