TVP-4104 - INTERLOGIX - PTZ Camera, Premium | Anixter
TVP-4104 | INTERLOGIX

INTERLOGIX | TVP-4104 | PTZ Camera, Premium Resolution, DWDR, NTSC, 36x Zoom, 16x Digital, Day/Night, 1020 x 508 Resolution, 24 VAC 1.5A 35 Watt

  • Manufacturer # TVP-4104
  • Anixter #534373
Environment: OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Description

This part is discontinued by supplier. Please use Anixter# 898557 for suggested replacement.

Features
  • 1/4 Inch Super HAD-II CCD
  • 700TVL Resolution
  • 3DNR and DWDR Functionality
  • Supports Interlogix RS-485 Protocol as Well as Select Third Party Protocol
  • Indoor and Outdoor Version
  • All Mounts Compatible with UltraView/CyberDome/Legend Wall Mount AccessoryÔo Tracking, Privacy Masking, Motion Detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items