TVP-4106 - INTERLOGIX - Network Camera, PTZ, | Anixter
TVP-4106 | INTERLOGIX

INTERLOGIX | TVP-4106 | Network Camera, PTZ, Premium Resolution, Dome, Indoor, DWDR, Day/Night, 36x Zoom, 16x Digital, 1020 x 508 Resolution, 24 Volt AC 0.625 Ampere, 15 Watt, Flush Mount

  • Manufacturer # TVP-4106
  • Anixter #534376
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Description

The TruVision 960H Premium Resolution Series PTZ camera utilizes the latest PTZ technology to provide powerful, cost-effective surveillance for retail, commercial and small business applications. With advanced features such as True day/night surveilla nce and Digital Wide Dynamic Range imaging, the 23X and 36X PTZ cameras provide optimal image quality in a variety of indoor or outdoor environments. Motion detection, auto tracking, privacy masking and electronic image stabilization provide additional value to any surveillance system.

Features
  • 700TVL Resolution
  • 3DNR and DWDR (ATR-EX) Functionality
  • Supports Interlogix RS-485 Protocol as Well as Select Third-Party Protocols
  • Auto Tracking, Privacy Masking, Motion Detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items