TVW-3102 - INTERLOGIX - Wedge IP Camera, | Anixter
TVW-3102 | INTERLOGIX

INTERLOGIX | TVW-3102 | Wedge IP Camera, Open Standard, DWDR, NTSC, Day/Night, H.264/MJPEG, 2048 x 1536 Resolution, F2.0 Fixed 2.8 MM Lens, 128 GB, 12 VDC 420 mA 5 Watt, PoE

  • Manufacturer # TVW-3102
  • Anixter #534293
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

This part has been discontinued by the supplier. Use AXE #874641 as suggested replacement.

Features
  • Compression Technology with Dual Streaming Capability Accommodates Multiple Setting
  • Compatible with ONVIF Profile S Open Standard
  • Hallway View, Region of Interest
  • DWDR and/or Real Time Video Streaming upto 1080P Resolution to Capture Every Detail
  • TruDay/Night Functionality and Infrared Illuminators for Capturing Images in Various Lighting Scenarios
  • Integrated Motion Detection, Tamper Proof and Privacy Masking
  • Advanced Cross Line and Intrusion Detection
  • IP66 Environmental Rating
  • Vandal Rating
  • Dee Manager Program Provides Fast and Easy Access to Newly Added System Device
  • Edge Recording on upto 64GB Micro SD/SDXC Card for Video Playback
Tech. Info & Standards

UL, FCC, CE, C-Tick, REACH, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items