TVW-4101 - INTERLOGIX - Camera, IR Wedge, | Anixter
TVW-4101 | INTERLOGIX

INTERLOGIX | TVW-4101 | Camera, IR Wedge, NTSC, DWDR, Day/Night, Indoor/Outdoor, 976 x 494 Resolution, Fixed 2.8 MM Lens, 12 Volt DC 2 Watt

  • Manufacturer # TVW-4101
  • Anixter #534395
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: NO
Signal Process: ANALOG
Description

This item is discontinued by supplier. Please see Anixter# 1010511 for suggested replacement.

The TruVision line includes a comprehensive family of 960H premium resolution infrared (IR) cameras for stand-alone or integrated installations, designed for optimal image quality. Ideal for surveillance system installations ranging from convenience stores to retail mall parking lots, the TruVision IR line has the right cameras for your job and can help you stay within budget constraints without compromisi ng security needs. These cameras can see in total darkness, providing color images by day and black-and-white images under IR operation in low-light applications.

Features
  • The TruVision Line Includes a Comprehensive Family of 960H Premium Resolution Infrared (IR) Cameras for Stand-Alone or Integrated Installations, Designed for Optimal Image Quality
  • High Resolution 700 TVL
  • Multiple Varifocal and Fixed Lens Versions W/Balanced IR Illumination for Optimal Viewing
  • IP66 and IP67 Rating Weather-Resistant Enclosures
  • Removable IR Cut Filters, Offering Accurate Focus in Both Day and Night Conditions
  • Integrated Bracket W/Hidden Cable Management
  • RoHS Compliant
Tech. Info & Standards

UL, CE, FCC, C-Tick, WEEE, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items