TYPEEPOLISHINGPAPER,6X6,100SH | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | TYPEEPOLISHINGPAPER,6X6,100SH | Polishing Paper, Type E, White, 6"X6", 100 Sheets

  • Manufacturer # TYPEEPOLISHINGPAPER,6X6,100SH | 760066977
  • Anixter #411203
Fiber Type: POLISHING
RF Coax Type: CRIMPER
Type: FIBER
Description

Polishing Paper, Type E, White, 6"X6", 100 sheets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items