Select Country and Language Europe, Middle East & Africa / English
Change Country
U/10 | PATCHSEE

PATCHSEE | U/10 | Cat 5E Patchcord, UTP, BasicPatch, Black Jacket, RJ45 Connectors, With Optical Fiber Identification, 3.1m, Pack of 12

  • Manufacturer # U/10
  • Anixter #MM10-PS5E-UTP
Category: CATEGORY 5E
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 3.1 M : 10.17 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

PatchSee Cat5e RJ45 Patch Leads with Optical Fiber Identification

Category 5e patch cords with optical fiber identification

Available in 6 lengths from 0.6 m to 4.9 m



Features:

-Black PVC sheath

-Part number and length printed on the

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items