Select Country and Language Europe, Middle East & Africa / English
Change Country
U1V | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | U1V | 1 Space Vented Utility Shelf, 1 RU, 19 Inch Width x 10.78 Inch Depth x 1.75 Inch Height, Steel, Black Powder Coat

  • Manufacturer # U1V
  • Anixter #567872
Color: BLACK
Filler Panel Rack Units: 1U
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Fully vented bottom and sides for heat dissipation
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items