Select Country and Language Europe, Middle East & Africa / English
Change Country
U2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | U2 | 2 Space (3-1/2) Rackshelf

  • Manufacturer # U2
  • Anixter #231236
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Universal Rackshelves
These easy-to-install shelves fit all components up to 17 3/8" wide to quickly meet all of your rackmounting needs. Made from 16-gauge steel, each unit is individually boxed.

Features
  • Accommodate components up to 17-3/8 wide
  • Made from 16-gauge steel
  • Finished in a durable black powder coat
  • Individually boxed
  • Easy-to-install
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items