Select Country and Language Europe, Middle East & Africa / English
Change Country
U2MS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | U2MS | 2 Space (3-1/2) Mid Mount Rackshelf

  • Manufacturer # U2MS
  • Anixter #229302
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Vented Center Mount Shelf
Ideal for use in our relay racks, this vented 3-1/2" (2 space) shelf is 18" deep with a 50 lb. weight capacity. Constructed from 16-gauge steel, finished in a durable black powder coat.

Features
  • Supports up to 50 lbs.
  • 2 space (3-1/2)
  • 18 deep
  • Vented bottom aids cooling
  • Durable black powder coat finish
  • Vented center mount shelf idea for use in relay racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items