U317 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | U317 | 3 Space (5-1/4) Vented Rackshelf, 17 Deep

  • Manufacturer # U317
  • Anixter #231237
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Partially Vented Deep Utility Shelf - 17-3/4 deep by 5-1/4 high, this partially vented rackshelf has a 60 lb. weight capacity and a rear flange slotted for horizontal cable management. Constructed from 16-gauge steel and finished in a black powder coat.

Features
  • Partial vented rackshelf
  • 17-3/4 deep by 5-1/4 high
  • 60 lb. weight capacity
  • Rear flange slotted for horizontal cable management
  • Constructed from 16-gauge steel
  • Finished in black powder coat
  • partially vented deep utility shelf
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items