U4V | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | U4V | 4 Space (7) Vented Rackshelf

  • Manufacturer # U4V
  • Anixter #394303
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Fully Vented Utility Shelf
Featuring fully ventilated bottom and sides for heat dissipation, these fully welded, easy-to-install shelves fit all components up to 17-3/8" wide to quickly meet all of your rackmounting needs. Made from 16-gauge steel, each unit is individually boxed. Includes 3 rear brackets to prevent components from sliding backwards. This shelf helps to save valuable space by accepting the mounting of the PD-815SC-PBSH 8 outlet, 15 amp power strip on the rear of shelf (Requires 2-1/4" deep by 18-3/4" wide open space behind the shelf). Also allows the attachment of optional clamping bars to secure components.

Features
  • Fully ventilated bottom and side areas for maximizing heat dissipation
  • Includes 3 rear brackets to prevent components from sliding backwards
  • Allows optional PD-815SC-PBSH (15 Amp, 8 outlet surge protected power strip) to be attached to the rear of the shelf
  • Allows attachment of optional clamping bars to secure components
  • Fully vented utility shelf
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items