UA7FNB | CARLON

CARLON | UA7FNB | SCHEDULE 40 4" PVC 3 FOOT 45 DEGREE BEND WITH BELL END

  • Manufacturer # UA7FNB
  • Anixter #327348
Color: GREY
Construction: SMOOTH OUTSIDE / SMOOTH INSIDE
Diameter: 4"
Fabric Cell Count: 1 CELL
HDPE Specification: SCHEDULE 40
Includes Pull Tape: NO
Location: OUTDOOR
Type: HDPE - INNERDUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items