Select Country and Language Europe, Middle East & Africa / English
Change Country
UC1-1292-AA | USYSTEMS LIMITED

USYSTEMS LIMITED | UC1-1292-AA | 12U 780WX1100D UCOUSTIC 9210 ACTIVE CABINET FOR LOADS UP TO 1.75KW, BLACK

  • Manufacturer # UC1-1292-AA
  • Anixter #712323
Color: BLACK
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1100MM
Rack Units: 12U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items