Select Country and Language Europe, Middle East & Africa / English
Change Country
UC1AVWA000A | VIDEOTEC

VIDEOTEC | UC1AVWA000A | Ulisse Compact 230VAX With Built-in Day/Night Camera, 18x Optical Zoom Lens, PAL With I/O Alarm Board, Wiper, Analog Control Mode

  • Manufacturer # UC1AVWA000A
  • Anixter #405885
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items