UC1PSSA000A | VIDEOTEC

VIDEOTEC | UC1PSSA000A | ULIISSE COMPACT 230 VAC

  • Manufacturer # UC1PSSA000A
  • Anixter #422511
Capacity: 1 PAN-TILT ZOOM
Control Type: PAN-TILT ZOOM
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Format: COLOR
Housing Style: COMPACT
Mounting Parameter: PAN & TILT
Pan Function: 360 DEGREES
Recorder Type: DIGITAL
Description

ULISSE COMPACT 230 V AC, camera 36x PAL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items