Select Country and Language Europe, Middle East & Africa / English
Change Country
UCAO-05-24 | CORNING

CORNING | UCAO-05-24 | UCAO Splice Closure, preloaded, 5 tray shelves, with two UCAO-ST-02 splice trays

  • Manufacturer # UCAO-05-24
  • Anixter #212092
Dimensions (in.): 5"H x 6"W x 15"D
Splice Capacity: 24 expandable to 60 fibers
Type: CLOSURES
Description

The UCAO Splice Closure provides excellent environmental protection for optical fiber splices. The UCAO facilitates easy installation and access with its unique hinged case. The lid is secured with metal clips that snap open or closed. Each UCAO closure is lightweight, compact and watertight. The UCAO splice closure can be used in aerial, underground or direct-buried applications and can accommodate up to 60 single-fiber splices. The UCAO closure also features a modular splice tray stacker that holds up to five splice trays. Each closure comes equipped with reusable seals. No special tools are required for closure assembly and re-entry.

Applications

Customer premises environments, Carrier Networks, CATV environments

Specifications
  • Mounting Type: Wall-Mountable, Pole-mount
  • Product Type (FOH): FOH Closures
  • Number of Cable Entries: 4
  • Number of Splice Trays Preloaded: 2
  • Splice Capacity: 60 Single fiber splices
  • Trays Capacity: 5
  • Dimensions (HxWxD) (Metric-cm): 12.1x16.2x38.1 cm
  • Dimensions (HxWxD) (US): 5x6x15 in
  • Maximum Cable Diameter (Metric): 2.8 cm
  • Maximum Cable Diameter (US): 1.1 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items